Pyrex 6402-60 Brand 6402 Separatory Funnel; 60 mL, case of 4

Representative image only.
Pyrex Mfr # 6402-60 – Item # EW-34506-21
Squibb, separatory, pear-shaped, PYREX std taper stopper PTFE stopcock
  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)60
  • Capacity (oz)2
  • Overall Length (mm)225
  • Overall Length (in)8 7/8
  • Stopcock Plug Size2
  • Stopper Number16
  • DescriptionBrand 6402 Separatory Funnel; 60 mL, case of 4

Key Features

  • Pyrex stopper, PTFE stopcock
  • No freezing or grease contamination from stopcock
  • Case quantities also available

More About this Item

These separatory funnels are supplied with PTFE stopcock plugs for excellent chemical resistance. The plug reduces freezing problems and grease contamination.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat