Pyrex 6404-125 6404 Separatory Funnel, 125 mL, 4/cs

Representative image only.
Pyrex Mfr # 6404-125 – Item # EW-34507-52
Squibb, pear-shaped, HDPE stopper, PTFE stopcock
  • Length of stem below stopcock is 65 mm

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)125
  • Capacity (oz)4
  • Stem OD (mm)10
  • Overall Height (mm)289
  • Overall Length (mm)289
  • Overall Length (in)11 3/8
  • Stopcock Plug Size2
  • Stopper Number22
  • Description6404 Separatory Funnel, 125 mL, 4/cs

Key Features

  • Length of stem below stopcock is 65 mm

More About this Item

Stopper is manufactured with a closed bottom and is made from high-density polyethylene to conform to stopper dimensions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat