Pyrex 9820-20 Culture Tube; 34 mL, case of 576

Representative image only.
Pyrex Mfr # 9820-20 – Item # EW-34570-28
Rimless

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)34
  • MaterialGlass
  • Bottle ColorClear
  • AutoclavableYes
  • Outside Diameter (OD) (in)25/32
  • Outside Diameter (OD) (cm)2
  • Overall Height (in)5 29/32
  • Overall Height (cm)15
  • Descriptionculturetube;34mL,caseof576

More About this Item

These tubes are rimless for convenient plugging and rack storage. Walls and bottoms are of uniform thickness. Ends are fire polished. The 6-mm, 22-mm OD tubes do not have marking spots.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat