Pyrex 9826-16 Culture Tube; 11 mL, pack of 144

Representative image only.
Pyrex Mfr # 9826-16 – Item # EW-34572-02
Deep-form threaded caps facilitate handling and sealing
  • Screw cap with PTFE liner

PRODUCT OPTIONS

$605.00USD / Pkg of 144

BUY MORE & SAVE

  • 1-4$605.00USD / Pkg of 144
  • 5-9$544.50USD / Pkg of 144
  • 10+$514.25USD / Pkg of 144

SPECS & DESCRIPTION

Specifications & Description

  • AutoclavableYes
  • Tube Capacity (mL)11
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)100
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedYes
  • Cap StyleScrew Cap
  • Cap MaterialPTFE
  • GraduationsNone
  • Descriptionculturetube;11mL,packof144

Key Features

  • Screw cap with PTFE liner

More About this Item

Similar to 9825 culture tubes,except that phenolic caps have a PTFE interface firmly bonded to the rubber liner, providing a highly inert sealing face.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat