Pyrex 99449-16 Culture Tube, glass, 11.5 mL, 1000/cs

Representative image only.
Pyrex Mfr # 99449-16 – Item # EW-34580-22
Disposable, round bottom, screw cap style, bulk pack

SPECS & DESCRIPTION

Specifications & Description

  • Tube Capacity (mL)11.5
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeRound
  • Tube Length (mm)100
  • Tube Outside Diameter (OD) (mm)16
  • GraduationsNone
  • DescriptionCulture Tube, glass, 11.5 mL, 1000/cs

More About this Item

These round bottom borosilicate glass tubes do not have any marking spots. Caps are not included—order under "Caps for Tubes" below.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat