Pyrex 99502-10 Conical-Bottom Disposable Glass Centrifuge Tubes, Theaded Top, 10 mL; 125/Cs

Representative image only.
Pyrex Mfr # 99502-10 – Item # EW-34534-08

$143.00USD / Case of 125

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g3000
  • AutoclavableYes
  • Tube Capacity (mL)10
  • Tube MaterialGlass
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Tube Length (mm)114
  • Tube Outside Diameter (OD) (mm)16
  • Cap IncludedNo
  • Cap StyleScrew Cap
  • GraduationsNone
  • DescriptionConical-Bottom Disposable Glass Centrifuge Tubes, Screw Cap, 10 ml, 125/cs

More About this Item

Corning disposable glass centrifuge tubes are manufactured from PYREX® Type I borosilicate glass, which has more consistent uniform wall thickness. Tubes feature with a threaed rim for secure sealing. Caps are sold separately.
For closures, select either disposable phenolic caps with rubber liners, or reusable screw caps with PTFE liners for improved chemical resistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat