Pyrex Vista 70022-50 Graduated Glass Cylinder, 50 mL, to contain, 1/ea

Representative image only.
Pyrex Vista Mfr # 70022-50 – Item # EW-34504-52
Calibrated ''to contain''

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • Tolerance (mL)±0.50
  • DescriptionGraduated Glass Cylinder, 50 mL, to contain, 1/ea

More About this Item

Manufactured of Class A borosilicate glass, these metric scale cylinders are enameled with blue graduations for easy reading. Cylinder capacity is in accordance wtih ASTM E-1272. 10mL size has a funnel top for easy filling.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat