Cole-Parmer Essentials 7914 Narrow-Mouth Sample Bottle, Clear Glass, 500mL, 12/CS

Representative image only.
Cole-Parmer Essentials Mfr # GLC-01185 – Item # EW-34602-50
Keep liquid and dry samples safe
  • Made of USP Type III soda-lime glass
  • Chemical resistant PTFE lined cap
  • Keep track of samples with included labels

PRODUCT OPTIONS

$120.00USD / Case of 12

BUY MORE & SAVE

  • 1-4$120.00USD / Case of 12
  • 5-9$108.00USD / Case of 12
  • 10+$96.00USD / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)480
  • Capacity (oz)16
  • MaterialGlass
  • Cap MaterialPolyethylene Foam-backed PTFE-lined Thermoset
  • Cap / Stopper Size28-400
  • Cap ColorGreen
  • Bottle ColorClear
  • AutoclavableGlass only
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.5
  • Overall Height (in)6 5/8
  • Overall Height (cm)16.8
  • DescriptionSample Bottle With PTFE-Lined Cap, 480 mL, 12/cs

Key Features

  • Made of USP Type III soda-lime glass
  • Chemical resistant PTFE lined cap
  • Keep track of samples with included labels

More About this Item

Manufactured from commercial USP Type III soda-lime glass, each bottle comes with a foam-backed, PTFE cap liner that resists attack from virtually all chemicals at room temperature, ensuring a tight seal to protect liquid samples as well as dry.

Includes a supply of self-adhesive labels.

Caps are not autoclavable.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat