Qorpak 7946 Wide-mouth Sample Jar, 240 mL, Cs Of 24

Representative image only.
Qorpak Mfr # GLC-01672 – Item # EW-34600-25
  • Wide mouth, clear USP Type III soda-lime glass, screw caps

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialPolytetrafluoroethylene (PTFE)
  • DescriptionWide-mouth Sample Jar, 240 mL, Cs Of 24

Key Features

  • Wide mouth, clear USP Type III soda-lime glass, screw caps

More About this Item

Reduce lab costs and eliminate waste with these economically priced, wide-mouth sample jars. Chemical-resistant, PTFE-lined screw caps provide a positive, liquid-tight seal even after repeated openings. Reusable, easy to clean.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat