Radiation Alert MC1K Radiography Detector, Energy-Compensated; 0-1000 Mr/Hr

Representative image only.
Radiation Alert Mfr # MC1K – Item # EW-08989-12
Easy to use detector ensures safety
  • Precision sensitivity provides accurate readings
  • Easy setup and readability

PRODUCT OPTIONS

$582.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 50 mR/hr; 0 to 50,000 cpm or 0 to 500 mSv/hr
  • Accuracy±15% of reading (referenced to Cs-137), typical
  • DetectorGeiger-Müller (GM) tube, 9 mm dia
  • FunctionAudible/visible counter
  • Sensitivity415 cpm/mR/hr
  • SourceCs-137
  • DisplayAnalog bar graph
  • Output3.5 mm headphone jack with pulse out
  • WindowMica
  • Window Density1.5 to 2.0 mg/cm²
  • Background (cpm)10 to 20
  • BatteryOne 9 V
  • Depth (in)1
  • Width (in)8 1/4
  • Height (in)2 3/4
  • DescriptionRadiography Detector, Energy-Compensated; 0-1000 Mr/Hr

Includes

carrying case with belt clip

Key Features

  • Precision sensitivity provides accurate readings
  • Easy setup and readability

More About this Item

All models are factory-calibrated to pulse generator and can be calibrated to ANSI standards by any certified lab. Anti-saturation circuit is good to at least 100 times the maximum reading in the highest range. No special probes are required. Ergonomic design decreases worker’s fatigue over long periods of use. Meters operate on one 9 V battery (sold separately).

Radiography Detector has a wide range with four range multipliers (x1, x10, x100, and x1000). Compensated sensor provides increased sensitivity to low-level gamma and X-ray emissions—detects background levels as low as 5 cpm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat