RADNOR® Fire Retardant Jacket With Snap Front Closure, Green Cotton; Medium

Representative image only.
Radnor Mfr # RAD64054961 – Item # EW-78900-70
Self-extinguishing jackets protect employees from flames and sparks
  • Designed to self-extinguish when exposed to flame or thermal ignition sources
  • Ideal for light-duty welding
  • Constructed of 100% cotton; washable
  • Size: Medium

PRODUCT OPTIONS

$29.10USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)30
  • Length (cm)76.2
  • SizeMedium
  • MaterialCotton
  • ColorGreen
  • EmbroideredNo
  • DescriptionFire Retardant Jacket With Snap Front Closure, Green Cotton; Medium

Key Features

  • Designed to self-extinguish when exposed to flame or thermal ignition sources
  • Ideal for light-duty welding
  • Constructed of 100% cotton; washable
  • Size: Medium

More About this Item

The Radnor® lightweight flame-retardant cotton jacket protects against sudden flames and sparks. Jackets are constructed of 100% cotton fabric with snap fastener front. Fabric will not shrink or melt when exposed to flame or thermal ignition sources. Green color.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat