RAE Systems 059-C110-000 PID Toxic Gas Detector, calibration kit sold separately

Representative image only.
RAE Systems Mfr # 059-C110-000 – Item # EW-86262-40
Designed to monitor VOC vapor at parts-per-billion (ppb) levels
  • Built-in flashlight for illuminating testing points in dark environments
  • Internal pump draws sample from up to 100 feet horizontally or vertically
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredPID
  • Resolution (ppm)1 ppb; 0.01/0.1/1 ppm
  • AlarmAudible: 95 dB; Visible: Flashing LED
  • OutputUSB
  • Display TypeBacklit LCD
  • FunctionHigh/low, STEL, TWA, data logging,low battery indication
  • Battery TypeRechargable battery
  • Height (in)10
  • Width (in)3
  • Depth (in)2 1/2
  • DescriptionPID Toxic Gas Detector, with calibration kit
  • Warranty1 year
1 Year WarrantyIntrinsically SafeIP 65

Key Features

  • Built-in flashlight for illuminating testing points in dark environments
  • Internal pump draws sample from up to 100 feet horizontally or vertically
  • 1 year warranty

More About this Item

Lightweight and compact, these gas detectors feature rechargeable batteries. Other features include user-adjustable low and high alarms, along with STEL and TWA alarms; low and high alarms can be set as auto reset or latching, which has to be manually turned off. The datalogging function allows you to select datalogging interval, data selection (minimum, average, maximum, and real time), and manual/auto/snapshot datalogging. Download stored data with date and time stamp to a computer through the USB interface and included software.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat