RAE Systems 10-100-40-3H Gas detection tubes, ammonia, 1 to 15%, 10/box

Representative image only.
RAE Systems Mfr # H10-100-40 – Item # EW-86260-53
Sharp, clear color change for unambiguous measurements
  • Easy-to-use colorimetric tubes
  • Break off the tube tips at both ends
  • Insert tube into pump (sold separately) and draw sample
  • Read the concentration directly from the printed scale
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredAmmonia
  • Range1 to 15%
  • TLV (ppm)25
  • DescriptionGas detection tubes, ammonia, 1 to 15%, 10/box
  • Warranty1 year
1 Year Warranty

Key Features

  • Easy-to-use colorimetric tubes
  • Break off the tube tips at both ends
  • Insert tube into pump (sold separately) and draw sample
  • Read the concentration directly from the printed scale
  • 1 year warranty

More About this Item

Precalibrated, maintenance-free tubes accurately and reproducibly indicate toxic gas concentrations. Box of 10 tubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat