RAE Systems 10-103-20-4HM Gas detection tubes, hydrogen sulfide, 50 to 800 ppm, 10/box

Representative image only.
RAE Systems Mfr # H10-103-20 – Item # EW-86260-63
Sharp, clear color change for unambiguous measurements
  • Easy-to-use colorimetric tubes
  • Break off the tube tips at both ends
  • Insert tube into pump (sold separately) and draw sample
  • Read the concentration directly from the printed scale
  • Standard-use range: 50-800 ppmv

PRODUCT OPTIONS

$49.72USD / Pkg of 10
$58.50USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredHydrogen sulfide
  • Range50 to 800 ppm
  • TLV (ppm)10
  • DescriptionGas detection tubes, hydrogen sulfide, 50 to 800 ppm, 10/box

Key Features

  • Easy-to-use colorimetric tubes
  • Break off the tube tips at both ends
  • Insert tube into pump (sold separately) and draw sample
  • Read the concentration directly from the printed scale
  • Standard-use range: 50-800 ppmv
  • Extended range: 25 to 400 ppmv with 2 pump strokes, 200 mL sample volume, and 2 x 2 sample time
  • Extended range: 100 to 1600 ppmv with 0.5 pump stroke, 50 mL sample volume, 1.5 sample time

More About this Item

Precalibrated, maintenance-free tubes accurately and reproducibly indicate toxic gas concentrations. Box of 10 tubes.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat