RAE Systems 10-104-50-2H Gas detection tubes, carbon dioxide, 1 to 20%, 10/box

Representative image only.
RAE Systems Mfr # H10-104-50 – Item # EW-86260-57
Sharp, clear color change for unambiguous measurements
  • Easy-to-use colorimetric tubes
  • Break off the tube tips at both ends
  • Insert tube into pump (sold separately) and draw sample
  • Read the concentration directly from the printed scale

PRODUCT OPTIONS

$49.72USD / Pkg of 10
$58.50USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Gas MeasuredCarbon dioxide
  • Range1 to 20%
  • TLV (ppm)5000
  • DescriptionGas detection tubes, carbon dioxide, 1 to 20%, 10/box

Key Features

  • Easy-to-use colorimetric tubes
  • Break off the tube tips at both ends
  • Insert tube into pump (sold separately) and draw sample
  • Read the concentration directly from the printed scale

More About this Item

Precalibrated, maintenance-free tubes accurately and reproducibly indicate toxic gas concentrations. Box of 10 tubes.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat