RAE Systems G02-BN10-100 Single-Gas Detector, H2S, 0 to 1000 ppm

Representative image only.
RAE Systems Mfr # G02-BN10-100 – Item # EW-86538-24
Wide selection of gases available to meet all your monitoring needs
  • Download stored data to a PC and configure instrument settings through the USB interface
  • Rechargeable batteries give up to 30 hours of typical use

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredH2S
  • Min Hydrogen Sulfide Range (ppm)0
  • Max Hydrogen Sulfide Range (ppm)1000
  • Hydrogen Sulfide Resolution (ppm)1
  • AlarmAudible: 95 dB; Visible: flashing LED and on-screen indication; Vibrating
  • Display TypeBacklit LCD
  • FunctionHigh/low, STEL, TWA, data logging
  • Battery TypeRechargable battery
  • Height (in)4 5/8
  • Width (in)2 3/8
  • Depth (in)1 3/16
  • DescriptionSingle-Gas Detector, H2S, 0 to 1000 ppm
Two year warrantyCanadian Standards AssociationIntrinsically SafeIP 65

Key Features

  • Download stored data to a PC and configure instrument settings through the USB interface
  • Rechargeable batteries give up to 30 hours of typical use

More About this Item

Lightweight and compact, these gas detectors feature rechargeable batteries. Also features user-adjustable low and high alarms, along with STEL and TWA alarms; low and high alarms can be set as auto reset or latching, which has to be manually turned off. The datalogging function allows you to select datalogging interval, data selection (minimum, average, maximum, and real time), and manual/auto datalogging. Download stored data to a computer through the USB interface and included software. Save time by configuring your detector through your computer as well.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat