Ralston Instruments QTVC-2FBA-6-3 Pressure Volume Controller; 1/4" NPTF

Representative image only.
Ralston Instruments Mfr # QTVC-2FBA-6-3 – Item # EW-68977-64
Calibrate pressure gauges, transmitters and field instruments using precisely controlled pressure whether it is measuring 10 Inches H20 or 1000 psi
  • Proprietary pressure balanced fine adjustment piston allows for extremely precise, finger-tip control of pressure at 0.03 psi (2 mbar) or 3000 psi (210 bar) or any range in between
  • Fine adjust piston, fill, balance and vent valves are in one light weight, compact unit
  • Includes handle, Quick-test System™ outlet connections, hoses and adapters
  • Low volume quick-test hose, gauge adapter and process connection can be attached to QTVC without thread sealant or a wrench
  • Soft-seated valves make filling and venting the system very precise
  • Included stand for laboratory or table top use
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max PressurePressure 0 to 3000 psi (0 to 207 bar): vacuum 0 to 10 in. Hg (0 to 254 mm Hg)
  • Pressure Resolution±0.01 psi
  • Width (in)8 1/2
  • Height (in)7 13/32
  • Length (in)6 13/64
  • Width (cm)21.6
  • Height (cm)18.8
  • Length (cm)15.7
  • DescriptionPressure Volume Controller; 1/4\" NPTF
  • Warranty1 Year
1 Year Warranty

Key Features

  • Proprietary pressure balanced fine adjustment piston allows for extremely precise, finger-tip control of pressure at 0.03 psi (2 mbar) or 3000 psi (210 bar) or any range in between
  • Fine adjust piston, fill, balance and vent valves are in one light weight, compact unit
  • Includes handle, Quick-test System™ outlet connections, hoses and adapters
  • Low volume quick-test hose, gauge adapter and process connection can be attached to QTVC without thread sealant or a wrench
  • Soft-seated valves make filling and venting the system very precise
  • Included stand for laboratory or table top use
  • 1 year warranty

More About this Item

The volume controller, along with a digital pressure gauge, makes an excellent replacement to a deadweight tester. It has a wide range of pressures that it will control to and has 2 outlet ports to control pressure to multiple devices under test at the same time. It includes a stand which makes it ideal for use in a laboratory or in the field.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat