RECOND 07551-20

Representative image only.
Item # EW-00365-UL

$1,731.13USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeDigital Variable Speed
  • Min RPM (rpm)0.1
  • Max RPM (rpm)600
  • SpeedVariable
  • Speed Control±0.1% (0.1 rpm at 600 rpm)
  • Max Flow Rate (mL/min)3400
  • Min Flow Rate (mL/min)0.006
  • Reversible MotorYes
  • Digital DispensingYes
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Motor (watts)75
  • Power (amps)2.2
  • Power (Hz)50/60
  • Drive Length (in)10
  • Drive Width (in)8.5
  • Drive Height (in)8.5
  • Drive Length (mm)254
  • Drive Width (mm)216
  • Drive Height (mm)216
  • Open-Head SensorNo
  • Housing MaterialABS Plastic and Aluminum
  • Motor hp1/10
  • Remote I/ORS-232, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • DescriptionL/S Computer-Compatible Digital Drive, 0.1 to 600 rpm, 115/230 VAC

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives