Red Lion 716FXE2-ST-15 16-Port Managed Ethernet Switch, Single ST, 15 km

Representative image only.
Red Lion Mfr # 716FXE2-ST-15 – Item # EW-68586-08
Ideally suited for connecting Ethernet enabled industrial networks and/or security equipment
  • Sixteen or fourteen 10/100BaseTX RJ-45 ports
  • Two 10/100BaseFX fiber ports (716FX models only)
  • Fully managed operation
  • Auto sensing 10/100BaseTX, duplex, and MDIX
  • Store-and-forward technology
  • –40 to 85°C operating temperature
  • ESD and surge protection diodes on all ports
  • Rugged DIN-rail enclosure
  • Redundant power inputs (10 to 30 VDC)
  • Configurable alarm contact and bi-color fault status LED
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number of Ports16
  • Max Input Voltage (VDC)30
  • Min Input Voltage (VDC)10
  • Max Input Current (mA)620
  • Description16-Port Managed Ethernet Switch, Single ST, 15 km
  • Warranty3 Years
3 Year Warranty

Key Features

  • Sixteen or fourteen 10/100BaseTX RJ-45 ports
  • Two 10/100BaseFX fiber ports (716FX models only)
  • Fully managed operation
  • Auto sensing 10/100BaseTX, duplex, and MDIX
  • Store-and-forward technology
  • –40 to 85°C operating temperature
  • ESD and surge protection diodes on all ports
  • Rugged DIN-rail enclosure
  • Redundant power inputs (10 to 30 VDC)
  • Configurable alarm contact and bi-color fault status LED
  • 3 year warranty

More About this Item

These N-TRON™ 716TX/716FX fully managed switches fit any networking budget while offering outstanding management and monitoring features. Full SNMP, Web management, and N-View provide all the tools necessary to simplify configuration and diagnostics.
The 10/100BaseTX ports are auto sensing and auto configuring. Each copper port is automatically negotiated for maximum speed and performance by default, but can also be hard coded via the user interface. A high-speed processor allows wire-speed capability on all 100BaseTX ports simultaneously.
The rugged steel DIN-rail enclosure is designed to operate in industrial environments—handles extended temperature ratings, extended shock and vibration specs, redundant power inputs, and high MTBF (greater than 2M hours).



Fully Managed Features:
SNMP v1, v2, v3 and Web Browser Management
Detailed Ring Map and Fault Location Charting
N-Ring™ Technology with ~30ms Healing
N-View™ OPC Monitoring
N-Discover™ Utility Discovers IP and MAC addresses of devices on the network
N-Link™ Redundant N-Ring Coupling
Plug-and-play IGMP Support
802.1Q tag VLAN and Port VLAN
802.1p QoS and Port QoS
Port Trunking
Port Mirroring
802.1d, 802.1w, 802.1D RSTP
DHCP Server, Option 82 relay

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat