Red Lion C48CS003 1/16-DIN 1-Preset Counter, Reflective, NPN

Representative image only.
Red Lion Mfr # C48CS003 – Item # EW-68483-78

$231.25USD / Each
sign in for your price.

$217.50USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/16"
  • Display Type0.3" LCD; 0.2" LCD
  • Display Digits6
  • Max Power VAC (VAC)250
  • Min Power VAC (VAC)85
  • Control Output 1NPN: ISNK = 100mA max at VOL = 1.1vDC max; VOH = 30vDC max
  • Control Output 2Relay: Form A contact, 5A at 250vAC, 30 VDC (resistive load); 1/10-hp at 120vAC (inductive load)
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • EnclosureNEMA 4X; IP65
  • Description1/16-DIN 1-Preset Counter, Reflective, NPN

More About this Item

The Model C48 Counter is available as a Standard Counter or a Batch Counter. The Standard Counter is available with single or dual presets. The Batch Counter has a main process counter with dual presets and a secondary counter with a single preset. The secondary counter can be selected to function as a batch or a total counter. The C48C features a 7 segment, 2 line by 6 digit reflective or backlit LCD display. For the backlit versions, the main display line is red and shows the count value or the Batch/Total value when preset 3 or output 3 is viewed in the secondary display. The smaller secondary display line is green and can be used to view the prescaler value, preset values, output time values or Batch/Total count values (Batch model).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat