This item is now discontinued. Please browse similar items

Red Lion C48TS013 1/16-DIN 1-Preset Timer, Reflective, NPN, DC

Representative image only.
Red Lion Mfr # C48TS013 – Item # EW-68483-87

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/16"
  • Display Type0.3" LCD; 0.2" LCD
  • Display Digits6
  • Max Power VAC (VAC)24
  • Min Power VAC (VAC)24
  • Max Power VDC (VDC)36
  • Min Power VDC (VDC)18
  • Control Output 1NPN: ISNK = 100mA max at VOL = 1.1vDC max; VOH = 30vDC max
  • Control Output 2Relay: Form A contact, 5A at 250vAC, 30 VDC (resistive load); 1/10-hp at 120vAC (inductive load)
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • EnclosureNEMA 4X; IP65
  • Description1/16-DIN 1-Preset Timer, Reflective, NPN, DC

More About this Item

The Model C48 Timer is available in Single or Dual Preset models. The C48T features a 7 segment, 2 line by 6 digit reflective or backlit LCD display. For the backlit versions, the main display line is red and shows the timer value. The smaller secondary display line is green, and can be used to view the preset values or output time values.

The C48 timer can be configured for a variety of different operating modes to meet most timing application requirements. Twelve timing ranges are available from thousandths of a second to hours and minutes. Decimal Points are used to separate the time units (hours, minutes, seconds). Timing can be cumulative or can reset and start upon each power cycle."On Delay" or "Off Delay", "Single Shot", "Repetitive auto cycling" modes are all supported.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat