Red Lion CUB4I020 Dc Currmeter W/R Ed Backlighting

Representative image only.
Red Lion Mfr # CUB4I020 – Item # EW-68484-30

SPECS & DESCRIPTION

Specifications & Description

  • Display Type0.6\" LCD
  • Display Digits3.5
  • Max Power VDC (VDC)28
  • Min Power VDC (VDC)9
  • Max DC Voltage VDC (VDC)199.9
  • Min DC Voltage VDC (VDC)-199.9
  • Max Operating Temperature (° F)140
  • Min Operating Temperature (° F)32
  • EnclosureNEMA 4X; IP65
  • Panel Cutout Width (in)2 43/64
  • Panel Cutout Height (in)1 5/16
  • Panel Cutout Width (mm)68.1
  • Panel Cutout Height (mm)33.5
  • DescriptionDc Currmeter W/R Ed Backlighting

More About this Item

The CUB4 Volt and Current Meters are designed and manufactured using the latest technology for a high quality, compact, affordable instrument for use in industrial environments. Each unit has a 3 1/2-digit LCD display with 0.6 inch (15.2 mm) high digits and a DIP switch selectable decimal point. The displays are available in positive image reflective (black digits, reflective background) or negative image transmissive (illuminated digits, dark background) with red or yellow/green backlighting.

The units are constructed of a lightweight, high impact plastic case with a clear viewing window. The sealed front panel meets NEMA 4X/IP65 specifications for wash-down and/or dusty environments, when properly installed. A CUB4V or CUB4I unit can be mounted in the same panel cutout as the CUBVD and CUBID units.

The optional Micro Line/Sensor Power Supply (MLPS1000) is designed to attach to the rear of an installed CUB4V or CUB4I to provide the necessary power for the unit. The optional supply can be powered from either a 115 or 230 VAC source.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat