Red Lion CUB4LP00 Miniature Loop-Powered Process Indicator, Reflective LCD

Representative image only.
Red Lion Mfr # CUB4LP00 – Item # EW-68484-37
  • FEATURES
  • Dual range, 4 to 20mA or 10 to 50 mA
  • 3-1/2 digit, 0.6" high digits
  • Positive image transflective LCD with red backlight or positive image reflective LCD (CUB4LP)
  • Positive image transflective LCD with red backlight or negative image transmissive with red or yellow / green backlight (CUB4CL)
  • ,li> Span and offset capability
  • Negative and overrange indication
  • Selectable decimal point position
  • NEMA 4X / IP65 sealed front panel Bezel
  • Fits DIN standard cutout 2.68" x 1.30"
  • UL, CUL and CE approved

SPECS & DESCRIPTION

Specifications & Description

  • Control Input mA4-20, 10-50 (selectable)
  • Display Type0.6\" LCD
  • Display Digits3.5
  • Max Power VDC (VDC)28
  • Min Power VDC (VDC)9
  • Max Operating Temperature (° F)140
  • Min Operating Temperature (° F)32
  • EnclosureNEMA 4X; IP65
  • Panel Cutout Width (in)2 43/64
  • Panel Cutout Height (in)1 5/16
  • Panel Cutout Width (mm)68.1
  • Panel Cutout Height (mm)33.5
  • DescriptionMiniature Loop-Powered Process Indicator, Reflective LCD
Two year warrantyIP 65

Key Features

  • FEATURES
  • Dual range, 4 to 20mA or 10 to 50 mA
  • 3-1/2 digit, 0.6" high digits
  • Positive image transflective LCD with red backlight or positive image reflective LCD (CUB4LP)
  • Positive image transflective LCD with red backlight or negative image transmissive with red or yellow / green backlight (CUB4CL)
  • ,li> Span and offset capability
  • Negative and overrange indication
  • Selectable decimal point position
  • NEMA 4X / IP65 sealed front panel Bezel
  • Fits DIN standard cutout 2.68" x 1.30"
  • UL, CUL and CE approved

More About this Item

The CUB4LP uses a 4 to 20 mA or a 10 to 50 mA input signal as operating power. The input signal is also used to power the backlighting on the CUB4LP40 unit. The CUB4CL uses a 4 to 20 mA or a 10 to 50 mA input signal to power the unit.

An external power supply is used to power the CUB4CL backlighting to provide a brighter, more consistent display and a lower compliance voltage.

The units have a 3 1/2-digit LCD display with 0.6" (15.2 mm) high digits and a DIP switch selectable decimal point. The CUB4LP display is available in positive image reflective (dark digits, reflective background) or positive image transflective (dark digits, illuminated background) with red backlighting. The CUB4CL display is available in positive image transflective (dark digits, illuminated background) with red or yellow/green backlighting or negative image transmissive (illuminated digits, dark background) with red or yellow/green backlighting.

The ability to scale the display allows indication in any desired unit of measurement such as temperature, pressure, humidity, fluid flow, etc. The unit is calibrated at the factory with 0.0 displayed @ 4 mA input and 100.0 displayed @ 20 mA input.

The units are contained in a lightweight, high impact plastic case with a clear viewing window. When properly installed, the sealed front panel meets NEMA 4X/IP65 specifications for wash-down and dusty environments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat