Display TypeLCD reflective and red/green backlight
Display Digits0.48\" (12.2 mm)
Max Power VDC (VDC)28
Min Power VDC (VDC)9
EnclosureNEMA 4X; IP65
Overall Width (in)2 61/64
Overall Height (in)1 1/2
Overall Width (mm)75
Overall Height (mm)38
DescriptionRTD Meter, Red/Green LED Backlight
Warranty2 Years
Key Features
0.46'' (12 mm) LCD display
Reflective or user selectable LCD red or green LED backlighting
Control and communication capability
Display color change at preset
Decimal points and scaling
Front panel programming
Crimson software programming
10 to 28 VDC power
NEMA 4X/IP65 sealed front bezel
2 year warranty
More About this Item
Imagine all the functionality and performance of a full-size panel meter compacted into a small, easy-to-mount solution that fits just about anywhere. CUB5 Panel Meters offer extraordinary features and performance capabilities in a compact 39 x 75 mm footprint, nearly half the size of 1/8 DIN meters. The CUB5 Series is available in a variety of models to fit your specific industrial application. From its complete, yet simple front panel programming to optional setpoint control and communications modules for added capabilities, CUB5 panel meters offer ultimate user flexibility. These meters feature sealed front bezels rated NEMA 4X/IP65 for use in washdown environments.DC Current and Voltage Measuring DC Current and Voltage is no problem for the CUB5 Panel Meters. The CUB5ID, DC Current Meter offers 4 Current Ranges with a maximum input of 199.99 mA. The CUB5VD, DC Volt Meter has 4 Voltage Ranges, and a maximum input of 199.9 VDC. Current Ranges; 0 – 199.9 uA, 1.999 mA, 19.99 mA, and 199.99 mA Voltage Ranges; 0 – 199.9 mV, 1.999 V, 19.99 V, and 199.9 VProcess Signals Process Signals from flowmeters, pressure sensors, and positioning sensors are quite common on today’s plant floor. The CUB5P, Process Meter is designed to accept these signals and display them in the desired display readout. Dual Range – 4 to 20 mA and 10 to 50 mA Span and Offset Capability Temperature MeasurementMost industrial processes use some form of Temperature Measurement, typically from RTD or Thermocouple Sensors. The CUB5RT is designed to accept inputs from RTD sensors and the CUB5TC accepts Thermocouple sensors. RTD – Pt385, Pt392, Ni672, Cu427 Thermocouple – T, E, J, K, R, S, B, N, or mV
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.