Red Lion ICM50000 Din Rail Mount Rs232/Rs485 Converter Module 9-26VDC

Representative image only.
Red Lion Mfr # ICM50000 – Item # EW-68484-88

$192.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLED
  • Max Power VDC (VDC)26
  • Min Power VDC (VDC)9
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • DescriptionDin Rail Mount Rs232/Rs485 Converter Module 9-26VDC

More About this Item

FEATURES

  • 9 Pin D-SUB connector for RS-232 connection
  • Modular RJ Jack or screw terminal for RS-485 connection
  • Three-way isolation protects serial equipment from ground loops (1000 VDC)
  • Automatic RS-485 driver control
  • DIP Switch selectable BAUD rates: 9600, 19200, 38400, 57600, 115200
  • Wide DC Input Power Range (+9 to 26 VDC)
  • Half duplex (RS-485) and full duplex (RS-422)
  • LED indication for RXD, TXD, and power
  • Universal mounting foot for DIN Rail installation selectable DTE & DCE operation works with any RS-232 cable

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat