Red Lion ITMA3035 MODULEDIN RAIL INTEL T/C

Representative image only.
Red Lion Mfr # ITMA3035 – Item # EW-68864-89
Modules that can be programmed for over 100 combinations of input/output configurations!
  • Universal input, process, mA DC, VDC, TC, RTD, Potentiometer, and linear resistance
  • Universal power supply, 21.6 to 253 VAC/19.2 to 300 VDC
  • 3-way isolation (power/signal/output)
  • Choose setpoints and/or analog output models

PRODUCT OPTIONS

$252.00USD / Each
sign in for your price.

SPECS & DESCRIPTION

Specifications & Description

  • Input typeThermocouple, RTD
  • Max Output ch1 (mA)20
  • Min Output ch1 (mA)4
  • Power Supply (VAC)100 to 240
  • Power Supply (VDC)9 to 32
  • ConnectionScrew
  • DescriptionRed Lion ITMA3035 MODULEDIN RAIL INTEL T/C

Key Features

  • Universal input, process, mA DC, VDC, TC, RTD, Potentiometer, and linear resistance
  • Universal power supply, 21.6 to 253 VAC/19.2 to 300 VDC
  • 3-way isolation (power/signal/output)
  • Choose setpoints and/or analog output models

More About this Item

The IAMS — Universal Signal Conditioners unmatched capability provides users the ultimate in flexibility. As a signal conditioner, the unit provides complete isolation and conversion capability to satisfy almost any application. The Universal Input accepts Process, DC Current, DC Voltage, Thermocouples, RTDs, Potentiometers, and Linear Resistance signals allowing the module to be connected to most common sensors. The setpoint model allows dual setpoint control capability through dual Form A relays. The analog model provides a retransmitted analog signal. A third model provides both analog and control capability. The power supply is also universal, accepting 21.6 to 253 VAC/19.2 to 300 VDC as its power source. Add the optional programming module and the unit is easily programmed through menu style programming. The module can also be used to provide a display of the process variable when it is not being used for programming.

The IAMS features well over 100 combinations of inputs to outputs configurations. Input specific terminals allow for the various signals and sensors to be connected to the unit while the input ranges and resolutions are adjusted in the input programming loop of the unit. The menu style programming allows the user quick and easy set-up by using the PGMMOD, programming module. The module is required to program the IAMS. However, if you are using more than one IAMS, only one programming module is required. The module can store programming from one unit and load it to a second unit reducing set-up time for multiple installations. When the programming module is not being used for
programming, it can indicate the input parameters, just like a panel meter.

The unit’s overall full scale accuracy typically exceeds 0.1 % depending on the range selection and scaling. The microprocessor based design provides ease of field scaling and the onboard E2PROM stores scaling values for future recall. All units come factory precalibrated for all input and output ranges. Factory or custom field scaling can be selected in the Advanced programming loop. The
IAMS can be factory recalibrated in the field if desired.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat