Red Lion LD2006P0 6DIGIT Lrg Display Counter/Rate Meter 2.25in.High 6-Digit Red Led

Representative image only.
Red Lion Mfr # LD2006P0 – Item # EW-68483-16

SPECS & DESCRIPTION

Specifications & Description

  • Display Type2.25\" LED
  • Display Digits6
  • Max Power VAC (VAC)250
  • Min Power VAC (VAC)85
  • Max Power VDC (VDC)16
  • Min Power VDC (VDC)11
  • Control Output 1Relay: Form C contact; 5A at 120/240vAC or 28vDC (resistive load), 1/8-hp at 120vAC (inductive load)
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • Max Operating RH (%)85
  • Min Operating RH (%)0
  • EnclosureNEMA 4
  • Description6DIGIT Lrg Display Counter/Rate Meter 2.25in.High 6-Digit Red Led

More About this Item

The large displays can be configured as a single or dual counter with rate indication, scaling, and a relay output in the 6-digit version. The 4-digit version is a single counter only(no scaling or output). The 4 and 6 digit display are available in either 2.25" or 4" high red LED digits. All versions are constructed of a NEMA 4 enclosurein light weight aluminum.

The 6-digit unit has two separate inputs which provide different functions depending on which of the eight operating modes are selected. The operating modes include bidirectional and quadrature counting as well as a count/rate indicator mode. When programmed as a dual counter, each counter has a separate scale factor and decimal points. In the count/rate indicator mode, each have their own scaling and decimal point read-outs in different engineering units.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat