Red Lion PAXLIT00 AC Current Panel Meter, 5 Amp, 115/230 VAC

Representative image only.
Red Lion Mfr # PAXLIT00 – Item # EW-68486-10

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8\"
  • Display TypeLED
  • Max Power VAC (VAC)240
  • Min Power VAC (VAC)100
  • Max DC Current mA (mA)5000
  • Min DC Current mA (mA)0
  • EnclosureNEMA 4X; IP65
  • DescriptionAC Current Panel Meter, 5 Amp, 115/230 VAC

More About this Item

FEATURES

  • Seven-segment LED display
  • 1/8 DIN (50mm x 97mm)
  • Built-in scaling provisions
  • Selectable decimal point (most models)
  • Auto zeroing circuits
  • NEMA 4X/IP65 sealed front bezel
  • Optional custom units overlay with backlight

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat