Reichert 1310488M Abbe Refractometer, 110to 240 VAC, 50/60 Hz

Representative image only.
Reichert Mfr # 1310488M – Item # EW-81001-30

$6,800.00USD / Each

$104.00USD / Each

for an additional
$104.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)95
  • Resolution0.1% (Brix); 0.0001 (RI)
  • Accuracy±0.1% (Brix); ±0.0001 (RI)
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.1
  • Sample Volume (microliters)100
  • Display TypeLCD
  • OutputRS-232 (x2)
  • Power (VAC)110 to 240
  • Power (Hz)50/60
  • Height (in)14
  • Width (in)15 1/2
  • Depth (in)10 1/2
  • Height (cm)35.56
  • Width (cm)39.37
  • Depth (cm)26.67
  • DescriptionAbbe Refractometer, 110to 240 VAC, 50/60 Hz
Two year warranty

Includes

NIST-certified calibration oil, dust cover, and three 5-ft power cords with U.S., EU, and U.K. plugs.

More About this Item

Ideal for pharmaceutical, industrial fluid, chemical, petrochemical, plastic, and food/beverage industries. Each model features four measurement modes: % Solids (Brix), % Solids (temperature -compensated Brix), Refractive Index, and Refractive Index (Temperature Compensated). Automatic temperature compensation (ATC) corrects measurements to 20°C or any other user-defined reference temperature.
Each model features two RS-232 serial ports for communication to a PC or printer. The stainless steel enclosed prism is sealed with solvent-resistant epoxy to prevent damage from harsh chemicals. Long-life internal LEDs provide illumination, for greater than 100,000 hours. Automatic temperature equilibration detection software on each model ensures that the sample and prism temperature is stable, providing accurate and precise measurements.

Mark III Model 81001-30 offers manual measurement capability. Align the shadowline intersect across the crosshair target and press ''read''. The single LSA detector interprets the placement of the shadowline and displays the measurement on the LCD screen. Unit measures in standard precision only - one significant digit % solids (Brix) and four significant digits (RI). Additional features include multilanguage capability, date-and-time stamping, password protection, and up to fourteen programmable custom scales.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat