Reichert 13940000 Digital Brix/RI-Chek Refractometer; Brix and Refractive Index

Representative image only.
Reichert Mfr # 13940000 – Item # EW-81030-60
Smallest digital hand held refractometer, with dual scales, on the market!
  • View Brix or refractive index scales with the touch of a button
  • Durable design is IP65 rated for challenging environments
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)62
  • Resolution0.1% (Brix); 0.0001 (RI)
  • Accuracy±0.2% (Brix); ±0.0002 (RI)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.2
  • Sample Volume (microliters)200
  • Display Type5-digit LCD
  • Battery TypeAAA Battery (2)
  • Height (in)4
  • Width (in)2
  • Depth (in)1
  • Height (cm)10.16
  • Width (cm)5.08
  • Depth (cm)2.54
  • DescriptionDigital Brix/RI-Chek Refractometer; Brix and Refractive Index
  • Warranty1 year
1 Year Warranty

Key Features

  • View Brix or refractive index scales with the touch of a button
  • Durable design is IP65 rated for challenging environments
  • 1 year warranty

More About this Item

Use this compact digital pocket refractometer to measure percent Brix of fruits, syrups, sauces, and beverages, or refractive index of chemicals, cosmetics, adhesives, polymers, resins and more. Simply press the mode button to select either Brix or refractive index, place 0.2 mL of your sample on the prism, and press the ''read'' button. Your sample measurement is digitally displayed out to 0.1% Brix, or out to 4 significant places in refractive index. Constructed in a durable Xenoy material, this IP65-rated unit is water resistant and dustproof. Rinse prism well with water to clean after measurement is made.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat