Remote Bottle Sensor; for Wireless Digital Thermometer Set

Representative image only.
Digi-Sense Item # EW-37804-11
Optimize performance of your thermometer
  • Replacement Probe for 90225-27
  • Features a bottle probe
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithDigi-Sense® Traceable® wireless digital refrigerator thermometer
  • Height (in)3.5
  • Width (in)2.375
  • Depth (InchShort)0.75
  • Width (cm)6
  • Height (cm)8.9
  • Depth (cm)1.9
  • BatteryTwo AAA
  • DescriptionRemote Bottle Sensor for Wireless Digital Thermometer Set
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Replacement Probe for 90225-27
  • Features a bottle probe
  • 1 year warranty

More About this Item

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat