Resealable Open-Head Drum, PE, 15 gallons

Representative image only.
Item # EW-06950-15
No more heavy steel drums
  • Withstand rough handling—lightweight, rugged design
  • Easy access through 2" and 3⁄4" NPT bungs
  • Tough sides can support mixer
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialLLDPE
  • Wall thickness (in)0.12
  • Volume (Gal)15
  • Volume (Liters)57
  • Height (in)23 3/4
  • Height (cm)60.325
  • Outside Diameter (OD) (in)15 1/4
  • DescriptionResealable Open-Head Drum, PE, 15 gallons
  • Warranty1 Year
1 Year Warranty

Key Features

  • Withstand rough handling—lightweight, rugged design
  • Easy access through 2" and 3⁄4" NPT bungs
  • Tough sides can support mixer
  • 1 year warranty

More About this Item

Open-head drums feature a removable lid sealed by a neoprene gasket; a polycoated steel ring with threaded tightening bolt securely fastens lid to drum. Constructed of durable LLDPE, these drums are suitable for a wide range of applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat