ResinTech AF-20-3232 pH Neutrilization Calcor Filter Cartridge, 2.5" x 20"

Representative image only.
ResinTech Mfr # AF-20-3232 – Item # EW-99284-20
Eliminate harmful contaminants and improve drinking water
  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!

PRODUCT OPTIONS

$38.75USD / Box of 1

SPECS & DESCRIPTION

Specifications & Description

  • MediaCorosex® and Calcite®
  • Capacity (Gal)13000
  • Pore size (µm)25
  • Compatible with20" Standard Housing
  • FunctionpH Neutrilization and Mineralization
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)60
  • Diameter (in)2.5
  • Length (in)20
  • DescriptionpH Neutrilization Calcor Filter Cartridge, 2.5" x 20"

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Control pH corrision and allow mineralization with a blend of Corosex® and Calcite® medias
  • Maximum capacity of 13,000 gallons
  • Designed for use with 20" standard length housing

More About this Item

These ResinTech AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

Blending Corosex® and Calcite® medias allow the pH of water with an initial pH of less than 6 to be neutralized over a more effective range. This cartridge acts on acidic water by slowly increasing the alkalinity, and is 2.5" in diameter by 20" long and features a 1.0 GPM maximum flow rate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat