ResinTech AF-20-4223-BB DI High Capacity Filter Cartridge 4.5" x 20"

Representative image only.
ResinTech Mfr # AF-20-4223-BB – Item # EW-99284-68
Eliminate harmful contaminants and improve drinking water
  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!

PRODUCT OPTIONS

$182.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MediaLayered CG8-H and WBMP-OH
  • Capacity (Gal)8500
  • Capacity (grains)2500
  • Pore size (µm)25
  • Compatible with20" Standard Housing
  • FunctionRemoval of minerals such as copper, aluminum, and certain types of stainless steel for scale prevention and reduced corrosion
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)90
  • Diameter (in)4.5
  • Length (in)20
  • DescriptionTwin Bed Deionization Filter Cartridge, High Capacity; 4.5" x 20"

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Maximum capacity of 8,500 gallons at 5 ppm
  • Operating flow rate of 0.75 GPM with a maximum flow rate of 1.5 GPM
  • Designed for use with 20" standard length housing

More About this Item

These ResinTech AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

This twin bed media reduces corrosion and prevents scale build-up. The high capacity configuration features ResinTech® CG8-H cation and WBMP-OH anion resins.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat