ResinTech HYK-001 High Purity Cartridge Replacement Kit; 2.5" dia

Representative image only.
ResinTech Mfr # HYK-122-S-HP – Item # EW-99285-15
Designed to keep your deionized water system running smoothly
  • Easily install and remove cartridges with quarter twist release canister
  • Made in the USA!
  • Compatible with Hydra DI deionized water system model 99285-11
  • Flow rates of up to 1.9 L/min.

PRODUCT OPTIONS

$247.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (grains)1800 as CaCO3
  • Max Inlet Pressure (PSI)100
  • Max Inlet Pressure (bar)6.9
  • Max Flow Rate (LPM)1.9
  • Diameter (in)2.5
  • DescriptionHigh Purity Cartridge Replacement Kit for model 99285-11
1 Year Warranty

Key Features

  • Easily install and remove cartridges with quarter twist release canister
  • Made in the USA!
  • Compatible with Hydra DI deionized water system model 99285-11
  • Flow rates of up to 1.9 L/min.

More About this Item

Replace your cartridges regularly for best quality and performance. Water purification systems sold separately.

The high purity cartridge replacement kit includes one 2.5" x 10" carbon block and two 2.5" x 20" mixed bed cartridges.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat