Revolutionary Science Fixed-speed microcentrifuge, 120V 9"H x 7" diam.

Representative image only.
Revolutionary Science Mfr # RS-102 – Item # EW-39065-00
Compact, economical desktop centrifuge with 16-microtube capacity
  • Two fixed speed options: 6,000 and 10,000 rpm for various applications
  • Large, simple control knob has easy to read graphics indicating RPM and RCF.
  • High capacity sixteen-position rotor receives 1.5- or 2.0-mL tubes, each hole is clearly marked by numbers.
  • Safety switch instantly cuts power when cover is slightly ajar.

$420.00USD / Each

$150.00USD / Each

for an additional
$150.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)10000
  • Max RCF x g6238
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Max Capacity (mL)32
  • Tube Capacity16 x 1.5/2.0 mL
  • Number Of Tubes16
  • Height (in)9
  • Height (cm)22.9
  • Power (VAC)120
  • DescriptionFixed-speed microcentrifuge, 120V 9"H x 7" diam.

Key Features

  • Two fixed speed options: 6,000 and 10,000 rpm for various applications
  • Large, simple control knob has easy to read graphics indicating RPM and RCF.
  • High capacity sixteen-position rotor receives 1.5- or 2.0-mL tubes, each hole is clearly marked by numbers.
  • Safety switch instantly cuts power when cover is slightly ajar.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat