Revolutionary Science RevSpin Multi-Speed Digital Microcentrifuge; 100-230 VAC, 50/60 Hz

Representative image only.
Revolutionary Science Mfr # RS-200 – Item # EW-39065-05
Compact, economical desktop centrifuge with 16-microtube capacity
  • Features pulse setting for short spins
  • Rotor allows tubes to be loaded vertically, while spinning them at 45°
  • Safety switch instantly cuts power when cover is slightly ajar.

$750.00USD / Each

$150.00USD / Each

for an additional
$150.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)10000
  • Max RCF x g6238
  • Speed ControlDigital
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Motor TypeBall bearing, PMDC, brush type
  • Max Capacity (mL)32
  • Tube Capacity16 x 1.5/2.0 mL
  • Number Of Tubes16
  • Height (in)9
  • Height (cm)22.9
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • Power (amps)1.5
  • DescriptionRevSpin Multi-Speed Digital Microcentrifuge; 100-230 VAC, 50/60 Hz
Two year warranty

Includes

16-position rotor for 1.5- and 2.0-mL tubes.

Key Features

  • Features pulse setting for short spins
  • Rotor allows tubes to be loaded vertically, while spinning them at 45°
  • Safety switch instantly cuts power when cover is slightly ajar.

More About this Item

Model RS-200 features ten electronically controlled speed settings with 60-minute digital timer. Easy-to-read graphics show RCF range for each setting. Operates anywhere in the world from 100 to 230 VAC.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat