Rubbermaid 4095 GRAY/BLK X-tra Equipment Cart, 40-5/8"L x 20-3/4"W x 37-7/8"H

Representative image only.
Rubbermaid Mfr # 4095 GRAY/BLK – Item # EW-47205-40
Locking storage cabinets secure tools and supplies when not in use
  • 1 year warranty

PRODUCT OPTIONS

$876.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)20.75
  • Width (cm)52.71
  • Number of Shelves2
  • Capacity (lbs)300
  • Capacity (kg)136
  • DescriptionX-tra Equipment Cart, 40-5/8"L x 20-3/4"W x 37-7/8"H
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Carry and hold equipment and plenty of supplies on two ample shelves and one enclosed cabinet with lock. Cart is enclosed on three sides to conceal load—attractive styling is suitable for use in public areas. Total cart capacity is 300 lb (136 kg); 100 lb (45.4 kg) per shelf.
Measures 40 5/8"L x 20 3/4"W x 37 7/8"H. Shpg wt 59 lb (26.8 kg)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat