Rubbermaid 4525 BLACK 4525 Flat Shelf Cart, 43 7/8"L x 25 5/8"W

Representative image only.
Rubbermaid Mfr # 4525 BLACK – Item # EW-09348-40
Carts won't rust, chip, or dent
  • 5 year warranty

$412.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)26
  • Width (in)44
  • Height (in)33
  • Length (cm)66.04
  • Width (cm)111.76
  • Height (cm)83.82
  • Number of Shelves2
  • Capacity (lbs)400
  • Capacity (kg)181
  • Description4525 Flat Shelf Cart, 43 7/8"L x 25 5/8"W
  • Warranty5 Years
5 Year Warranty

Key Features

  • 5 year warranty

More About this Item

Ideal for general factory, health care, retail, food service, or office use. Large, non-marking casters glide easily on hard surfaces. Structural foam plastic construction provides superior strength, quiet operation, and easy care.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat