Rubbermaid 5727 WHITE Storage Containers with Handle, White HDPE, 18 quart

Representative image only.
Rubbermaid Mfr # 5727 WHITE – Item # EW-63511-11
Label these containers on the handy "date-content" area on the lid to keep track of contents
  • Graduated in quarts and liters
  • NSF certified
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)18
  • Capacity (Gal)4.5
  • Capacity (Qt)18
  • ColorWhite
  • MaterialHDPE
  • Top Outside Diameter (in)13 1/8
  • Top Outside Diameter (cm)33.3
  • Overall Height (in)11 7/8
  • Overall Height (cm)30.2
  • DescriptionStorage Containers with Handle, White HDPE, 18 quart
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • Graduated in quarts and liters
  • NSF certified
  • 1 year warranty

More About this Item

White high-density polyethylene (HDPE) storage containers with handles are dishwasher safe and withstand temperatures from -40 to 150°>F (-40 to 66°>C). Shoulders facilitate stacking and the rounded corners clean up quickly. Lids are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat