Rubbermaid 5729-24 Storage Container with Handles, Clear PP, 22 quart

Representative image only.
Rubbermaid Mfr # 5729-24 – Item # EW-63512-13
Handy "date-content" area on lid keeps track of contents
  • Graduated in quarts and liters
  • NSF certified
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)22
  • Capacity (Qt)22
  • Capacity (Gal)5.5
  • ColorClear
  • MaterialPolypropylene
  • Top Outside Diameter (in)13 1/8
  • Top Outside Diameter (cm)33.3
  • Overall Height (in)14
  • Overall Height (cm)35.6
  • DescriptionStorage Container with Handles, Clear PP, 22 quart
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • Graduated in quarts and liters
  • NSF certified
  • 1 year warranty

More About this Item

Clear polypropylene (PP) storage containers with handles are dishwasher safe and withstand temperatures from -40 to 150°>F (-40 to 66°>C). Shoulders facilitate stacking and the rounded corners clean up quickly. Lids are sold separately.

The 22-quart containters also have a removable handle for easy transport.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat