Rubbermaid FG448500BLA Platform Truck, removable side panels, 44" x 24", 8" casters

Representative image only.
Rubbermaid Mfr # FG448500BLA – Item # EW-47200-24
Customizable to transport small packages and larger items
  • Choice of three platform sizes

PRODUCT OPTIONS

$1,210.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)2000
  • Capacity (kg)907
  • Caster Size (in)8
  • ColorRed
  • DescriptionPlatform Truck, removable side panels, 44" x 24", 8" casters

Key Features

  • Choice of three platform sizes

More About this Item

Bright red, rugged platform trucks feature an exclusive precision-engineered resin and metal composite to provide maximum load support. All four gridded side panels are removable — allowing you to accommodate any size load. Retainer clips prevent unintended handle removal. Molded-in tie-down slots increase security, while the textured platform surface reduces load slippage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat