Radiation Alert MONITOR4-USV Detector, Uncompensated, 0 to 50 Mrad/Hr

Representative image only.
Radiation Alert Mfr # MONITOR4-USV – Item # EW-08990-60
Easy to use detector ensures safety
  • Precision sensitivity provides accurate readings
  • Easy setup and readability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0 to 50 mR/hr; 0 to 500 µSv/hr
  • Accuracy±15% of reading (referenced to Cs-137), typical
  • DetectorGeiger-Müller (GM) tube, 9 mm dia
  • FunctionAudible/visible counter
  • Sensitivity16 cps/mR/hr
  • SourceC-14 (0.130 mCi); Bi-210 (0.0255 mCi); Co-60
  • DisplayAnalog bar graph
  • OutputEarphone jack for audio or ds pulse out for data logging
  • WindowMica
  • Window Density1.5 to 2.0 mg/cm²
  • Background (cpm)10 to 20
  • BatteryOne 9 V
  • Depth (in)1 1/2
  • Width (in)5 3/4
  • Height (in)2 13/16
  • DescriptionDetector, Uncompensated, 0 to 50 Mrad/Hr
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Precision sensitivity provides accurate readings
  • Easy setup and readability
  • 1 year warranty

More About this Item

All models are factory-calibrated to pulse generator and can be calibrated to ANSI standards by any certified lab. Anti-saturation circuit is good to at least 100 times the maximum reading in the highest range. No special probes are required. Ergonomic design decreases worker’s fatigue over long periods of use. Meters operate on one 9 V battery (sold separately).

General-Purpose Detectors are available with uncompensated halogen-quenched sensors for measuring alpha, beta, gamma, and X-ray radiation; select meters with energy-compensated sensors for increased sensitivity to gamma and X-ray radiation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat