Safety Pipette Filler Bulb with Removable Valve

Representative image only.
Item # EW-24805-00
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Min Dispensing (mL)0.05
  • Max Dispensing (mL)50
  • Overall Length (in)5
  • Overall Length (mm)127
  • Body MaterialNatural rubber
  • Color CodeRed
  • Compatible with0.05 to 100mL pipettes
  • DescriptionSafety Pipette Filler Bulb with Removable Valve
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Safety Pipette Filler with Removable Valve is constructed from one piece of natural rubber. Removable HDPE valve is ideal for cleaning out liquids ingested into the bulb. Valve simplifies use. To evacuate, just compress the bulb and the automatic valve releases the air for you. Intake liquid, drain, and blow out the pipette all with one hand. Fits standard pipettes. Capacity is 50 mL.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat