Salisbury by Honeywell E0011R9 Insulated Glove, Class 00, Red, 11" length, size 9

Representative image only.
Salisbury by Honeywell Mfr # E0011R/9 – Item # EW-86432-03

SPECS & DESCRIPTION

Specifications & Description

  • MaterialRubber
  • Size9
  • Length (in)11
  • Length (cm)27.9
  • ColorRed
  • ComplianceClass 00
  • SterileNo
  • DescriptionInsulated Glove, Class 00, Red, 11" length, size 9

More About this Item

Protect yourself when working with switchboards, power cabinets, or anytime you are working on energized circuits. Combining high dielectric and physical strength, flexibility and durability, gloves provide superior performance meeting and exceeding the requirements of current ASTM D120 specifications and NFPA 70E standards.

* Made of Type I natural rubber
* Meet or exceed ASTM D120 and IEC EN60903
* Available in different colors to allow easy inspection of a glove rotation program
* Glove flexibility makes working with small parts easy
* Glove Inflator (sold separately) simplifies inspection of gloves before each use

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat