Salisbury by Honeywell ILPG107 Goat Skin Leather Protector Glove, 10" length, size 7

Representative image only.
Salisbury by Honeywell Mfr # ILPG107 – Item # EW-86432-70

$41.75USD / Pair of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialLeather
  • Size7
  • Length (in)10
  • Length (cm)25.4
  • ColorBrown
  • ComplianceClass 00, 0
  • SterileNo
  • DescriptionGoat Skin Leather Protector Glove, 10" length, size 7

More About this Item

Leather protector gloves should always be worn over Insulating Rubber Gloves to provide mechanical protection against cuts, abrasions, and punctures. Made from top grain goat leather, the protectors increase the life of your rubber gloves.

Use 10" gloves with Class 00 and Class 0 insulating rubber gloves.
Warning: Do not use leather protectors alone for protection against shock. Serious injury will result. Always use with proper insulating rubber gloves.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat