Sanitary 3A Centrifugal Pump, 105 GPM, 1.5 HP, White Epoxy Motor, 3600 RPM

Representative image only.
Item # EW-76710-10
Clean-in-place (CIP) 3A sanitary transfer pump
  • Washdown motors available in white epoxy
  • Stainless steel adapters are standard
  • Ideal for RO water and pharmaceutical manufacturing

$2,719.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)105
  • Max Flow Rate (LPM)396
  • Max Head (ft)45
  • Max Head (m)13.7
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Max Motor RPM (rpm)3600
  • Motor TypeWashdown
  • Power (VAC)115 / 208 to 230
  • Power (Hz)60
  • Power (amps)23/11.5-11.5
  • Power Conduit Box ConnectionYes
  • Wetted Materials316L and 316 stainless steel
  • Inlet Connection1.5" Tri-Clamp®
  • Outlet Connection1.5" Tri-Clamp®
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Duty Cycle ContinuousYes
  • Width (in)9.375
  • Length (in)19
  • Height (in)7
  • Width (cm)23.8
  • Length (cm)48.2
  • Height (cm)17.7
  • Motor hp1-1/2
  • DescriptionSanitary 3A Centrifugal Pump, 105 GPM, 1.5 HP, White Epoxy Motor, 3600 RPM

Includes

Conduit box for hardwiring.

Key Features

  • Washdown motors available in white epoxy
  • Stainless steel adapters are standard
  • Ideal for RO water and pharmaceutical manufacturing

More About this Item

Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat