Sanitary 3A Centrifugal Pump, 180 GPM, 5 HP, Stainless Steel Motor, 3600 RPM

Representative image only.
Item # EW-76720-40
Clean-in-place (CIP) 3A sanitary transfer pump
  • 316L stainless steel liquid end construction
  • Washdown motors available in stainless steel
  • Stainless steel adapters are standard
  • Ideal for RO water and pharmaceutical manufacturing

PRODUCT OPTIONS

$3,688.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)180
  • Max Flow Rate (LPM)681
  • Max Head (ft)80
  • Max Head (m)24.3
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Max Motor RPM (rpm)3600
  • Power (VAC)208 to 230/ 460
  • Power (Hz)60
  • Power (amps)15.2-15.2/7.6
  • Wetted Materials316L stainless steel (SS) casing, 316 SS backplate/impeller/shaft, 304 SS adapter
  • Inlet Connection2" Tri-Clamp®
  • Outlet Connection1.5" Tri-Clamp®
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Width (in)10.4375
  • Length (in)23.6875
  • Height (in)8.75
  • Width (cm)26.5
  • Length (cm)60.2
  • Height (cm)22.2
  • 3A Sanitary Regulatory ApprovalYes
  • Motor hp5
  • DescriptionSanitary 3A Centrifugal Pump, 180 GPM, 5 HP, Stainless Steel Motor, 3600 RPM

Includes

Conduit box for hardwiring.

Key Features

  • 316L stainless steel liquid end construction
  • Washdown motors available in stainless steel
  • Stainless steel adapters are standard
  • Ideal for RO water and pharmaceutical manufacturing

More About this Item

Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat