Sartorius ENTRIS64I-1SUS Analytical Balance 60 x 0.1mg, Internal Calibration

Representative image only.
Sartorius Mfr # ENTRIS64I-1SUS – Item # EW-11952-19
Extraordinary accuracy combined with everyday features for a competitive price
  • Perform basic weighing with below balance, counting, percent, animal weighing, and density determination functions
  • Anti-theft feature secures balance to work station
  • Functional in 7 languages
  • Document critical weights via RS-232 communication with PC or printer
  • Sliding doors and removable shield chamber parts make cleanup easy
  • Backlit high-contrast display delivers excellent visibility in any lighting condition
  • Maximum capcity of 60 g with a 0.1 mg readability and repeatability
  • Calibrate internally for more efficient precise calibration
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)60
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Linearity (g)0.0002
  • Weighing Units g, mg, kg, ct, oz, troy, lb, pennyweight, grain, Newton, momme, mesghal, tael (3), tical, tola, baht
  • Calibration TypeInternal
  • LanguagesEnglish, French, German, Italian, Polish, Russian, Spanish
  • OutputRS232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2.5
  • Power (VAC)120 / 220
  • Height (in)13
  • Width (in)11 29/32
  • Depth (in)9 7/64
  • DescriptionAnalytical Balance 60 x 0.1mg, Internal Calibration
  • Warranty2 Years
Two year warranty

Key Features

  • Perform basic weighing with below balance, counting, percent, animal weighing, and density determination functions
  • Anti-theft feature secures balance to work station
  • Functional in 7 languages
  • Document critical weights via RS-232 communication with PC or printer
  • Sliding doors and removable shield chamber parts make cleanup easy
  • Backlit high-contrast display delivers excellent visibility in any lighting condition
  • Maximum capcity of 60 g with a 0.1 mg readability and repeatability
  • Calibrate internally for more efficient precise calibration
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat