Sartorius ENTRIS323-1SUS Precision Toploading Balance 320g x 0.001g, Ext Calibration

Representative image only.
Sartorius Mfr # ENTRIS323-1SUS – Item # EW-11955-24
Affordability without compromising reliability and quality
  • Perform basic weighing with below balance, counting, percent, animal weighing, and density determination functions
  • Secure balance to work station with the anti-theft feature
  • Functional in 7 languages
  • Document critical weights via RS-232 communication with PC or printer
  • Cleanup is easy with removable pan and draft shield
  • Backlit high-contrast display delivers excellent visibility in any lighting conditions
  • 320 g capacity
  • 0.001 g resolution
  • External calibration
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)320
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.002
  • Weighing Unitsg, mg, kg, ct, oz, gr, lb, dwt, gr, N, mom, Mesghal, tael, tical, tola, baht
  • Calibration TypeExternal
  • LanguagesEnglish, French, German, Italian, Polish, Russian, Spanish
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.1
  • Power (VAC)115 / 230
  • Height (in)5 2/5
  • Width (in)11 29/32
  • Depth (in)9 1/10
  • DescriptionPrecision Toploading Balance 320g x 0.001g, Ext Calibration
  • Warranty2 Years
Two year warrantyUL Listed.

Key Features

  • Perform basic weighing with below balance, counting, percent, animal weighing, and density determination functions
  • Secure balance to work station with the anti-theft feature
  • Functional in 7 languages
  • Document critical weights via RS-232 communication with PC or printer
  • Cleanup is easy with removable pan and draft shield
  • Backlit high-contrast display delivers excellent visibility in any lighting conditions
  • 320 g capacity
  • 0.001 g resolution
  • External calibration
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat